missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Machine and Operational Signs: DANGER - MEN WORKING ABOVE (w/UP ARROW)

Catalog No. 19000410
Change view
Click to view available options
Material:
Aluminum
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
19000410 Aluminum
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19000410 Supplier Brady™ Supplier No. 42535

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

To communicate warning messages about potential dangers of operating machinery and equipment

  • Header: DANGER
  • Legend: MEN WORKING ABOVE (W/UP ARROW)
  • Color: Black/Red on White
  • Size: 35.5W x 25.4cm H (14 x 10 in.)
  • Available in aluminum, plastic and self sticking polyester materials

Specifications

Material Aluminum
Quantity 1 Ea.
Height (English) 10 in.
Height (Metric) 25.4 cm
Width (English) 14 in.
Width (Metric) 35.5 cm
Dimensions (L x W) 35.5 x 25.4cm
Displayed Text Header/Legend: DANGER/MEN WORKING ABOVE (W/UP ARROW)
Product Type Safety Awareness Sign
Color Black