missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Admittance Signs: NO TRESPASSING VIOLATORS WILL BE PROSECUTED

Catalog No. 19000494
Change view
Click to view available options
Material:
Plastic
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
19000494 Plastic
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19000494 Supplier Brady™ Supplier No. 22233

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

To guide employees and visitors in an emergency and identify areas designated for certain personnel

  • Language: English
  • Size: 35.5W x 25.4cm H (14 x 10 in.)

Specifications

Material Plastic
Quantity 1 Ea.
Mounting Type Corner Holes
Height (English) 10 in.
Height (Metric) 25.4 cm
Width (English) 14 in.
Width (Metric) 35.5 cm
Shape Rectangular
Languages English
Dimensions (L x W) 35.5 x 25.4cm
Displayed Text NO TRESPASSING VIOLATORS WILL BE PROSECUTED
Product Type Restricted Access Sign
Color Red on White
Show More Show Less