missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Admittance Signs: DANGER - CONSTRUCTION AREA KEEP OUT

Catalog No. 19000419
Change view
Click to view available options
Material:
Aluminum
Plastic
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
19000419 Aluminum
19000402 Plastic
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19000419 Supplier Brady™ Supplier No. 43381

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

To guide employees and visitors in an emergency and identify areas designated for certain personnel

  • Language: English
  • Size: 35.5W x 25.4cm H (14 x 10 in.)

Specifications

Material Aluminum
Quantity 1 Ea.
Mounting Type Corner Holes
Height (English) 10 in.
Height (Metric) 25.4 cm
Width (English) 14 in.
Width (Metric) 35.5 cm
Shape Rectangular
Languages English
Dimensions (L x W) 35.5 x 25.4cm
Displayed Text Header/Legend: DANGER/CONSTRUCTION AREA KEEP OUT
Product Type Admittance Sign
Color Red on White
Show More Show Less