missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Admittance Signs: AUTHORIZED PERSONNEL ONLY
To guide employees and visitors in an emergency and identify areas designated for certain personnel
$20.08 - $34.50
Specifications
| Quantity | 1 Ea. |
|---|---|
| Height (English) | 10 in. |
| Height (Metric) | 25.4 cm |
| Width (English) | 14 in. |
| Width (Metric) | 35.5 cm |
| Catalog Number | Mfr. No. | Material | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Material | Price | Quantity | |||||
|
19-000-493
|
Brady™
22208 |
Plastic |
Each for $20.08
|
|
|||||
|
19-000-495
|
Brady™
40772 |
Aluminum |
Each for $34.50
|
|
|||||
|
19-000-496
|
Brady™
84213 |
Polyester |
Each for $34.50
|
|
|||||
Description
- Language: English
- Size: 35.5W x 25.4cm H (14 x 10 in.)
Specifications
| 1 Ea. | |
| 25.4 cm | |
| 35.5 cm | |
| AUTHORIZED PERSONNEL ONLY | |
| Red on White |
| 10 in. | |
| 14 in. | |
| 35.5 x 25.4cm | |
| Authorized Personnel Only Sign |