missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Self-Sticking Vinyl Pipe Markers, Legend: HEATING WATER SUPPLY
For the identification of piping system contents when used with Directional Flow Arrow Tape
$3.46
Specifications
| Adhesive Type | Self-adhesive |
|---|---|
| Color | Black, Yellow |
| Material | Vinyl |
| Display Text | Legend: NATURAL GAS |
| Catalog Number | Mfr. No. | Width (Metric) | Height (Metric) | Diameter (Metric) | Description | Price | Quantity & Availability | ||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Width (Metric) | Height (Metric) | Diameter (Metric) | Description | Price | Quantity & Availability | ||
|
19000385
|
Brady™
7196 1 |
35.56 cm | 5.08 cm | 6.35 to 20 cm | Style 1 |
Each for $3.46
|
|
||
|
19000386
|
Brady™
7196 4 |
17.78 cm | 19.05 mm | 1.9 to 6.03 cm | Style 4 |
Each for $3.46
|
|
||
Description
- For indoor and outdoor use
- Supplied on coated backing material for easy handling and installation
- To indicate pipe content flow direction, marker ends should be banded with Directional Flow Arrow tape
- Language: English
Compliance
ASME (ANSI) A13.1 Standard
Specifications
| Self-adhesive | |
| Black, Yellow | |
| Vinyl | |
| Legend: NATURAL GAS |