missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Admittance Signs: WARNING - NO TRESPASSING
To identify areas that certain, items or action are restricted
$20.08 - $34.50
Specifications
| Quantity | 1 Ea. |
|---|---|
| Height (English) | 10 in. |
| Height (Metric) | 25.4 cm |
| Width (English) | 14 in. |
| Width (Metric) | 35.5 cm |
| Catalog Number | Mfr. No. | Material | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Material | Price | Quantity | |||||
|
19-000-404
|
Brady™
40766 |
Aluminum |
Each for $34.50
|
|
|||||
|
19-000-389
|
Brady™
22202 |
Plastic |
Each for $20.08
|
|
|||||
Description
- Header: WARNING
- Legend: NO TRESPASSING
- Size: 35.5W x 25.4cm H (14 x 10 in.)
- Available in different materials suitable for indoor and outdoor use
Specifications
| 1 Ea. | |
| 25.4 cm | |
| 35.5 cm | |
| Admittance Sign |
| 10 in. | |
| 14 in. | |
| Header: WARNING; Legend: NO TRESPASSING | |
| Black on Orange |