missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Clamp-On Breaker Lockout, 480/600V

Catalog No. 19000260
Change view
Click to view available options
Quantity:
1 Ea.
6/Pk.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
19000260 6/Pk.
19000259 1 Ea.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19000260 Supplier Brady™ Supplier No. 65966

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

For use with single-pole and internal-trip multi-pole breakers

  • Made of rugged polypropylene and impact modified nylon
  • Accepts lock shackles up to 0.28 in. in diameter
  • Includes Cceats for use with breakers with long, sliding switch throws

Specifications

Product Type Clamp-on Breaker Lockout
Color Red
Material Nylon
Certifications/Compliance UL 94 HB
Diameter (English) Shackle 0.28 in.
Diameter (Metric) Shackle 0.7 cm
Dimensions (D x W x H) 2.175 x 1.588 x 3.253 in.
Height (Metric) 40.30 mm
Includes Cleats
Lockout Type Clamp-on
Quantity 6/Pk.
Width (Metric) 40.30 mm
Show More Show Less