missing translation for 'onlineSavingsMsg'
Learn More

Justrite™ 45 Gallon Sure-Grip™ EX Corrosives/Acid Steel Safety Cabinet
GREENER_CHOICE

Increase workplace safety and improve cleaniliness with the proper safety and storage equipment. The Justrite™ 45 Gallon Sure-Grip™ EX Corrosives/Acid Steel Safety Cabinet is specially designed for safely storing acids and corrosives in laboratories.

$4,215.86 - $6,223.41

Specifications

Certifications/Compliance NFPA, OSHA, IFC, FM Approved
Description Cold-rolled Steel (18 ga)
Color Blue
Dimensions (D x W x H) Interior 14.562 x 39.5 x 60.5 in.
Material Steel (CR)
View More Specs

Products 2
Catalog Number Mfr. No. No. of Doors Price Quantity & Availability  
Catalog Number Mfr. No. No. of Doors Price Quantity & Availability  
19822387
GREENER_CHOICE
View Documents Promotion Details
Justrite™
894582
1
Each for $6,223.41
Only null left
 
296359891
View Documents Promotion Details
Justrite™
894522
2
Each for $4,215.86
Only null left
 
Description

Description

  • Protect workers, Reduce fire risks, and improve productivity by storing flammable fuels and chemicals in code-compliant safety cabinets
  • Designed to meet OSHA and NFPA standards, Sure-Grip EX cabinets are constructed of sturdy 18-gauge thick double-wall welded steel with 1-1/2 in. of insulating air space for fire resistance
  • High performance, self-latching doors close easily and securely for maximum protection under fire conditions
  • Fail-safe closing mechanism ensures three-point stainless steel bullet latching system works every time
  • For added security, U-Loc handle comes with a cylinder lock and key set or accepts an optional padlock
  • Haz-Alert reflective warning labels are highly visible under fire conditions or during power outages when illuminated with a flashlight
  • Patented SpillSlope galvanized steel shelves direct spills to back and bottom of a leakproof bottom sump
  • They adjust on 3 in. centers for versatile storage
  • Cabinets also feature dual vents with flame arresters, four adjustable self-leveling feet, grounding connector, and trilingual warning label
  • Durable lead-free epoxy/polyester powder-coat finish provides excellent chemical resistance
  • Under Fume Hood Cabinets are fully compliant and designed for the safe storage and venting of solvents and flammable liquids
  • Ideal in laboratories under fume hoods, benches, or counters, these cabinets are available in four widths ranging from 24 in
  • (610mm) to 48 in
  • (1219mm)
  • Single-door cabinets are offeRed in either left or right-hinge door closures for easy operation where space is at a premium
  • Back wall vents with built-in flame arresters are positioned at lower left and top right for jurisdictions that mandate venting of vapors
  • In addition, they have all the great features and benefits of our classic cabinets as outlined above
Specifications

Specifications

NFPA, OSHA, IFC, FM Approved
Blue
Steel (CR)
45 gal. (170 L)
Cold-rolled Steel (18 ga)
14.562 x 39.5 x 60.5 in.
Self-close
2
Videos
SDS
Documents

Documents