missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Justrite™ 45 Gallon Sure-Grip™ EX Corrosives/Acid Steel Safety Cabinet
Description
Justrite blue steel safety cabinets for corrosives have the same quality safety features as the cabinets for flammables. All models come with double-wall construction, dual vents, grounding wire connections, adjustable shelves, leakproof sills, three-point self-latching doors and leveling feet. Self-close door(s) shuts and latches automatically when a fusible link melts at 165°F (74°C) under fire conditions. Unique, concealed self-closing mechanism offers obstruction-free access to contents.
Specifications
Specifications
| Dimensions (D x W x H) Interior | 14.562 x 39.5 x 60.5 in. |
| Door Style | Self-close |
| Load Bearing Capacity | 45 gal. (170 L) |
| No. of Shelves | 2 |
| Description | Cold-rolled Steel (18 ga) |
| No. of Doors | 2 |
| Certifications/Compliance | NFPA, OSHA, IFC, FM Approved |
| Dimensions (D x W x H) | 457 x 1092 x 1651 mm <18 x 43 x 65 in.) |
| Material | Steel (CR) |
| Color | Blue |