missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SHOWA™ 406 Double Latex-Coated Insulated Cold-Weather Gloves
Water-repellant gloves are designed to remain dry when used with liquids, while intelligent acrylic insulation protects hands from freezing temperatures down to -30°C.
$168.50 - $168.50
Specifications
| ANSI Abrasion Rating | ANSI 2 |
|---|---|
| Coated Area | Palm |
| Construction | Seamless Knit |
| Coating Material | Latex |
| Color | Hi-vis Orange, Black |
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|
19395347
|
SHOWA™
406M07 |
Medium |
Dozen of 12 Each for $168.50
|
|
|||||
|
19395348
|
SHOWA™
406L08 |
Large |
Dozen of 12 Each for $168.50
|
|
|||||
|
19-395-349
|
SHOWA™
406XL09 |
X-Large |
Dozen of 12 Each for $168.50
Case of 6 Dozen for $919.08
|
|
|||||
|
19-395-350
|
SHOWA™
406XXL10 |
2X-Large |
Dozen of 12 Each for $168.50
Case of 6 Dozen for $919.08
|
|
|||||
Description
- Double-dipped latex coating with a rough texture for enhanced grip capabilities
- Intelligent acrylic insulation protects hands from temperatures down to -30°C
- Insulation helps to reduce perspiration inside the glove to preserve grip and tactility
- High visibility orange exterior increases user safety in low-light applications
- Seamless knit construction for a snug fit to increase warmth and dexterity
Specifications
| ANSI 2 | |
| Seamless Knit | |
| Hi-vis Orange, Black | |
| Partially Textured | |
| No | |
| Brick Laying, Outdoor Maintenance, Refrigeration, and Shipping/Receiving | |
| Elasticated | |
| ANSI/ISEA 105-16 Level 1 | |
| Straight |
| Palm | |
| Latex | |
| ANSI A1 | |
| Specific | |
| Nylon, Polyester | |
| Yellow | |
| Acrylic | |
| 406 | |
| 11 in. |