missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SHOWA™ 406 Double Latex-Coated Insulated Cold-Weather Gloves
Water-repellant gloves are designed to remain dry when used with liquids, while intelligent acrylic insulation protects hands from freezing temperatures down to -30°C.
Supplier: SHOWA™ 406XL09
Description
- Double-dipped latex coating with a rough texture for enhanced grip capabilities
- Intelligent acrylic insulation protects hands from temperatures down to -30°C
- Insulation helps to reduce perspiration inside the glove to preserve grip and tactility
- High visibility orange exterior increases user safety in low-light applications
- Seamless knit construction for a snug fit to increase warmth and dexterity
Specifications
| ANSI 2 | |
| Seamless Knit | |
| Hi-vis Orange, Black | |
| Partially Textured | |
| No | |
| X-Large | |
| Yellow | |
| Acrylic | |
| 406 | |
| 11 in. |
| Palm | |
| Latex | |
| ANSI A1 | |
| Specific | |
| Nylon, Polyester | |
| Brick Laying, Outdoor Maintenance, Refrigeration, and Shipping/Receiving | |
| Elasticated | |
| ANSI/ISEA 105-16 Level 1 | |
| Straight |