missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Glass Autosampler Vial Inserts

Catalog No. 13622218
Change view
Click to view available options
Color:
Clear
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
13622218 Clear
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13622218 Supplier Fisherbrand™ Supplier No. 13622218
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Fisherbrand™ glass autosampler vial inserts are available in precision point and flat bottom profiles and are compatible with 9 mm HPLC and GC autosampler vials.

Nominal O.D. of 6 mm to fit Target wide-opening vials.

Specifications

Color Clear
Diameter (Metric) Outer 6 mm
Material Glass
Volume (Metric) 400 μL
No. per Pack 500
Style Flat Bottom
Volume (Metric) Residual < 25 μL
Product Line Fisherbrand
Volume (Metric) Total 500 μL
Volume (Metric) Usable 450 μL
Height (Metric) 31 mm
Product Type Autosampler Vial Insert
Show More Show Less