missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ 4 mL (13mm) Glass Screw Thread Vials

Catalog No. p-6062400
Change view
Click to view available options
Color:
Clear
Marking Spot:
No
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Marking Spot
033753H Clear No
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 033753H Supplier Thermo Scientific™ Supplier No. C401521
Only null left

Manufactured from high quality glass, these 4mL (13mm), 15 x 45mm vials feature 13-425 thread finish and fit a variety of autosamplers.

These 4mL (13mm) 15 x 45mm vials are manufactured from superior 51A amber (Type 1, Class AB) or clear glass and feature a 13-425 thread finish. Available in Thermo Scientific™ National™ and Chromacol™ brands.

Recommended for the following instruments:

  • Dionex™
  • Shimadzu™
  • Spark Holland™
  • Varian™
  • VWR (Merck)/Hitachi™
  • Waters™(Wisp 48 Position Carousel)

Specifications

Color Clear
Diameter (Metric) Outer 15 mm
Material Glass
Volume (Metric) 4 mL
No. per Pack 100
Volume (Metric) Residual <800 μL
Volume (Metric) Total 4 mL
Closure Type Screw Cap
Closure Size 13-425
Marking Spot No
Height (Metric) 45 mm
Product Type 4 mL Screw Thread Assembled Kit
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.