missing translation for 'onlineSavingsMsg'
Learn More

Hughes 4 Gallon, Portable, Pressurized, Self-Contained Emergency Wash
GREENER_CHOICE

Catalog No. 18666655
Change view
Click to view available options
Flow Rate:
1.5 gpm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Flow Rate
18666655 1.5 gpm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18666655 Supplier Justrite International Supplier No. 38GEW

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Hughes portable eye wash offers an effective solution in locations that are unsuitable for fixed installations and should be used as a secondary safety measure to supplement plumbed in eye/face wash units

Features:

  • Handheld drench hose effectively washes eyes, face and body
  • Delivers up to three minutes of water when pressurized to 100 PSI (6.9 bar) via a Schrader tire valve
  • Pressure gauge and dual action safety valve prevent over pressurization and allow the user to vent the cylinder for cleaning and maintenance
  • Includes an inspection record tag for recording test and service history.

Compliance

Not ANSI Compliant

Warranty

1 Year

Specifications

Activation Squeeze Grip Operated with Lock-on Actuating Button
Capacity (English) 4 gal.
Color Green
Depth (English) 10 in.
Depth (Metric) 254 mm
Flow Rate 1.5 gpm
For Use With (Application) Emergency Shower and Eye Wash with Water
Height (English) 36 in.
Height (Metric) 914 mm
Includes 1 Unit
Material Stainless Steel (Cylinder)
Mounting Portable
Pressure 100 to 1000 psi
Product Type Safety Shower and Emergency Eye Wash
Width (English) 12 in.
Show More Show Less