missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ 4.0mm ID Straight Inlet Liners
Description
- Geometry: Straight
- Material: Borosilicate Glass
- Liner ID: 4mm
- Length: 78.5mm
- OD: 6.3mm
Specifications
Specifications
| Packing Material | None |
| Product Type | Straight Inlet Liner |
| Length (Metric) | 78.5 mm |
| Quantity | 5 Pk. |
| Geometry | Straight |
| Deactivation | Intermediate Polarity |
| Diameter (Metric) Inner | 4 mm |
| Diameter (Metric) Outer | 6.3 mm |
| For Use With (Equipment) | Agilent GCs Equipped with Split/Splitless Inlets |
| Liner Material | Borosilicate Glass |