missing translation for 'onlineSavingsMsg'
Learn More

3M™ Supplied-Air Respirator Hoses with Hansen Fittings

Designed for use with high-pressure compressed air systems.

$526.99 - $1155.84

Specifications

For Use With (Application) Assembly, blasting, grinding, machine operation
For Use With (Equipment) L series headgear and H series hoods
Diameter (English) Interior 0.37 in.
Diameter (Metric) Interior 0.93 cm
View More Specs

Products 3
Catalog Number Mfr. No. Length (English) Color Price Quantity  
Catalog Number Mfr. No. Length (English) Color Price Quantity  
19-021501
View Documents
3M™
7000031122
25 ft. Blue
Each for $530.23
Only null left
 
19-021636
View Documents
3M™
7000005373
50 ft. Black
Each for $526.99
Only null left
 
19-021530
View Documents
3M™
7100097708
100 ft. Red
Each for $1,155.84
Only null left
 
Description

Description

  • Coiled hose (19-021-501) should be used in single length only. They cannot be combined.
  • 3M Catalog# W-2929-25 , 3M Catalog# W-3020-100 , 3M Catalog# W-9435-50

  1. May be used in single lengths of 25, 50, and 100 ft. (7.6, 15.2. or 30.5m) 100 ft. sections may be combined up to 300 ft.. No connections are approved for 25 or 50 ft. lengths.
  2. May be used as a single length of 25, 50, or 100 ft. (7.6, 15.2. or 30.5m). No connections are approved between coiled hoses.
  3. I.D. 0.5 in.

Specifications

Specifications

Assembly, blasting, grinding, machine operation
L series headgear and H series hoods
0.37 in.
0.93 cm
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'