missing translation for 'onlineSavingsMsg'
Learn More

3M™ Supplied-Air Respirator Hoses with Hansen Fittings

Catalog No. 19021636
Change view
Click to view available options
Length (English):
25 ft.
50 ft.
100 ft.
Color:
Black
Blue
Red
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Color
19021636 50 ft. Black
19021501 25 ft. Blue
19021530 100 ft. Red
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19021636 Supplier 3M™ Supplier No. 7000005373

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Designed for use with high-pressure compressed air systems.

  • Coiled hose (19-021-501) should be used in single length only. They cannot be combined.
  • 3M Catalog# W-2929-25 , 3M Catalog# W-3020-100 , 3M Catalog# W-9435-50

  1. May be used in single lengths of 25, 50, and 100 ft. (7.6, 15.2. or 30.5m) 100 ft. sections may be combined up to 300 ft.. No connections are approved for 25 or 50 ft. lengths.
  2. May be used as a single length of 25, 50, or 100 ft. (7.6, 15.2. or 30.5m). No connections are approved between coiled hoses.
  3. I.D. 0.5 in.

Specifications

Connection Type 0.25 in. FPT fitting
Color Black
Product Type High Pressure Hose
For Use With (Application) Assembly, blasting, grinding, machine operation
For Use With (Equipment) L series headgear and H series hoods
Length (English) 50 ft.
Diameter (English) Interior 0.37 in.
Diameter (Metric) Interior 0.93 cm