missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ SecureFit™ 100 Series
Features a sleek, sporty lens shape coupled with a patented temple design that self-adjusts to different head sizes to provide a stylish yet comfortable fit for an extended period of time.
$3.99 - $3.99
Specifications
| Height (English) | 1.85 in. |
|---|---|
| Height (Metric) | 4.7 cm |
| Shape | Sleek, Sporty Lens Shape |
| Product Type | Protective Eyewear |
| Frame Color | Black Temples |
| Catalog Number | Mfr. No. | Model | Lens Tint | No. per Case | Price | Quantity | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Model | Lens Tint | No. per Case | Price | Quantity | |||
|
19-072-503
|
3M™
7100238174 |
SF101AF-BLK | Clear | 20/Cs. |
N/A
|
|
|||
|
19-072-505
|
3M™
7100238183 |
SF103AF-BLK | Amber | 20/Cs. |
N/A
|
|
|||
Description
- 3M's innovative temple design features slotted ribs that provide comfortable pressure equalization, allowing the temples to flex and self-adjust to the size of the wearer's head.
- Curved temples apply pressure to the less sensitive back of the head, instead of the temples, achieving a comfortable fit even during rapid head movement.
- Sporty design with contemporary lens shape and a sleek profile
- SecureFit's flat and flexible temple design combines well with 3M™ Protective Earmuffs
- Choose from models with anti-scratch or anti-fog/anti-scratch coating.
- Bulk packaging available (100 per case)
- U6 rated polycarbonate lenses absorb 99.9% of UVA, UVB, and UVC rays between 200 nm and 380 nm
- Workers can feel confident wearing 3M eye protection that meets the Impact-Rated Protector requirement of the ANSI-ISEA Z87.1-2020 Standard
Specifications
| 1.85 in. | |
| Sleek, Sporty Lens Shape | |
| Black Temples | |
| Polycarbonate | |
| Frameless |
| 4.7 cm | |
| Protective Eyewear | |
| Black Temples | |
| UV400 |