Learn More
3M™ P100 Particulate Filters
Description
Requires
If used with 3M Respirator 5000 Series or as a prefilter for cartridges on 3M Half- and Full-Facepiece Respirators 6000, 7000 or FF-400 filters require filter adapter, Cat. No. 17-459-4.
Designed for use with 3M 5000 Series Respirators or 6000 Series cartridges with 3M Adapter 502, or 6000, 7000 or FF-400 Series facepieces with bayonet filter holders
These safety products must be used in accordance with OSHA regulations and the user instructions, warnings and limitations accompanying each product. Misuse may result in sickness or death.
- 3M Catalog# 2091 , 3M Catalog# 2096 , 3M Catalog# 2097
Compliance
NIOSH approved under 42 CFR 84 standards for environments containing certain oil and non-oil based particulates (with 99.97% filter efficiency).
Specifications
Specifications
| Certifications/Compliance | NIOSH, OSHA |
| Color | Magenta |
| Product Type | Particulate Filter With Nuisance Level Organic Vapor Relief |
| For Use With (Application) | Assembly, cleaning, demolition, facility maintenance, grinding, machine operation, painting, sanding |
| For Use With (Equipment) | 3M™ respirator 5000 series or 3M™ cartridge 6000 series with 3M™ adapter 502, 3M™ facepiece 6000 series, or 3M™ facepiece 7000 series with bayonet filter holders |
| Model | 2097 |
| Dimensions (L x W x H) | 4.3 x 4.3 in. (10.9 x 17.7 x 10.9 cm) |
| Length (English) | 4.3 in. |
| Length (Metric) | 10.9 cm |
| Width (English) | 7 in. |
| Show More |