missing translation for 'onlineSavingsMsg'
Learn More

3M™ P100 Particulate Filters

Catalog No. 19002708
Change view
Click to view available options
Product Type:
Particulate Filter With Nuisance Level Acid Gas Relief
Particulate Filter With Nuisance Level Organic Vapor Relief
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type
19002708 Particulate Filter With Nuisance Level Acid Gas Relief
19002706 Particulate Filter With Nuisance Level Organic Vapor Relief
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19002708 Supplier 3M™ Supplier No. 7000002048
Only null left

Requires

If used with 3M Respirator 5000 Series or as a prefilter for cartridges on 3M Half- and Full-Facepiece Respirators 6000, 7000 or FF-400 filters require filter adapter, Cat. No. 17-459-4.

For oil- and non-oil applications

Designed for use with 3M 5000 Series Respirators or 6000 Series cartridges with 3M Adapter 502, or 6000, 7000 or FF-400 Series facepieces with bayonet filter holders

These safety products must be used in accordance with OSHA regulations and the user instructions, warnings and limitations accompanying each product. Misuse may result in sickness or death.

  • 3M Catalog# 2091 , 3M Catalog# 2096 , 3M Catalog# 2097

Compliance

NIOSH approved under 42 CFR 84 standards for environments containing certain oil and non-oil based particulates (with 99.97% filter efficiency).

Specifications

Certifications/Compliance NIOSH, OSHA
Color Magenta
Product Type Particulate Filter With Nuisance Level Acid Gas Relief
For Use With (Application) Assembly, cleaning, demolition, facility maintenance, grinding, machine operation, painting, sanding
For Use With (Equipment) 3M™ respirator 5000 series or 3M™ cartridge 6000 series with 3M™ adapter 502, 3M™ facepiece 6000 series, or 3M™ facepiece 7000 series with bayonet filter holders
Model 2096
Dimensions (L x W x H) 4.3 x 7 x 4.3 in. (10.9 x 17.7 x 10.9 cm)
Length (English) 4.3 in.
Length (Metric) 10.9 cm
Width (English) 7 in.
Width (Metric) 17.7 cm
Height (English) 4.3 in.
Height (Metric) 10.9 cm
Show More Show Less