missing translation for 'onlineSavingsMsg'
Learn More

3M™ P100 Particulate Filter (Style 7093)

Catalog No. 189992574
Change view
Click to view available options
Quantity:
144/Cs.
60/Cs.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
189992574 60/Cs.
19166531 144/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Do not use in environments that are immediately dangerous to life or health (IDLH).
Catalog No. 189992574 Supplier 3M™ Supplier No. 7000002154
Edge
Do not use in environments that are immediately dangerous to life or health (IDLH).

Requires

Filter adapter 17-459-4 for use with 5000 Series Respirators or 6000 Series Cartridges.

Especially suitable for asbestos abatement applications

  • Innovative solid-top air-inlet design creates a channeled airflow that reduces premature loading
  • Unique, spring-loaded filter cover design simplifies negative pressure user seal checks
  • Attach to 5000 Series Respirators or 6000 Series cartridges with 3M Adapter 502, or 6000, 7000 or FF-400 Series facepieces with bayonet filter holders
  • 3M Catalog# 7093 , 3M Catalog# 7093B

These safety products must be used in accordance with OSHA regulations and the user instructions, warnings and limitations accompanying each product. Misuse may result in sickness or death.

Certifications

NIOSH approved 99.97% efficient against certain oil and non-oil-based particles.

Specifications

Cartridge Type Filter Cartridge
Certifications/Compliance NIOSH
Color Magenta
Product Type Particulate Filter
For Use With (Application) Demolition, facility maintenance, remediation, sanding
For Use With (Equipment) 3M™ respirator 5000 series or 3M™ cartridge 6000 series with 3M™ adapter 502, 3M™ facepiece 6000 series, or 3M™ facepiece 7000 series with bayonet filter holders
Model 7093
Quantity 60/Cs.
Dimensions (L x W x H) 3.4 x 4.8 x 2.3 in. (8.6 x 12.1 x 5.8 cm)
Length (English) 3.4 in.
Length (Metric) 8.6 cm
Width (English) 4.8 in.
Width (Metric) 12.1 cm
Height (English) 2.3 in.
Height (Metric) 5.8 cm
Show More Show Less