missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ Folded Petroleum Sorbent
High-capacity microbundle technology with scrim on one side to increase strength and help prevent linting
Supplier: 3M™ 7000002025
Description
Can be used as a boom, sheet, pad or pillow; allowing one product to be stocked for almost any chemical spill.
- Perforations every 40cm allow required length to be easily selected
- Handy dispenser allows easy on or off-site use
These safety products must be used in accordance with the user instructions, warnings and limitations accompanying each product.
Specifications
| 31.5 gal. capacity roll | |
| 40 L | |
| Used as a boom, sheet, pad or pillow | |
| 1/Pk | |
| 50 ft. | |
| 5 in. |
| White | |
| Roll | |
| Scrim on one side to increase strength and help prevent linting; Perforations every 40cm allow required length to be easily selected; Dispenser | |
| 50 ft. x 5 in. (15.2 m x 12.7 cm) | |
| 15.2 m | |
| 45 cm |