missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ Ethylene Oxide Monitor
No batteries, hoses, pumps or equipment to calibrate
$305.93 - $305.93
Specifications
| Certifications/Compliance | OSHA |
|---|---|
| Detectable Analytes | Ethylene Oxide |
| Measurement Range | 600 ppm.Hour |
| Catalog Number | Mfr. No. | Product Type | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Product Type | Price | Quantity | |||||
|
17-985-363B
|
3M™
7000051749 |
Ethylene Oxide Monitor only |
Pack of 5 Each for $305.93
|
|
|||||
Description
- Ideal for chemical, medical, and pharmaceutical labs.
- Sensitivity of 0.24ppm-hours
- Upper exposure limit of 600ppm-hours
- Available as a monitor only or with prepaid analysis
- These safety products must be used in accordance with OSHA regulations and the user instructions, warnings, and limitations accompanying each product.
- 3M Catalog# 3551
Compliance
Meets OSHA accuracy requirements.
Specifications
| OSHA | |
| Ethylene Oxide | |
| 600 ppm.Hour |