missing translation for 'onlineSavingsMsg'
Learn More

3M™ Advanced Particulate Filters

Catalog No. 19177844
Change view
Click to view available options
Dimensions (L x W x H):
4.3 x 9.3 x 4.3 in. (10.92 x 23.62 x 10.92 cm)
Filter Type:
2296 Series
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H) Filter Type
19177844 4.3 x 9.3 x 4.3 in. (10.92 x 23.62 x 10.92 cm) 2296 Series
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19177844 Supplier 3M™ Supplier No. 7000127450

Designed to make breathing easier while lasting longer.

Designed to make breathing easier while lasting longer. NIOSH approved for environments containing certain oil and non-oil based particles. 3M recommended for relief against nuisance level organic vapors and and for ozone protection up to 10X OSHA PEL. 3M Catalog# 2291 , 3M Catalog# 2296 , 3M Catalog# 2297.

Specifications

Certifications/Compliance NIOSH
Connection Type Bayonet
Color Magenta
Filter Type 2296 Series
Product Type Advanced Particulate Filter
For Use With (Application) For environments containing certain oil and non-oil based particles
For Use With (Equipment) 3M™ respirator 5000 series, 3M™ cartridge 6000 series, 3M™ half and full facepiece 6000, 7000, ff-400
Includes Nuisance level acid gas relief
Model 2296
Quantity 2/Pk.
Dimensions (L x W x H) 4.3 x 9.3 x 4.3 in. (10.92 x 23.62 x 10.92 cm)
Length (English) 4.3 in.
Length (Metric) 10.92 cm
Width (English) 9.3 in.
Width (Metric) 23.62 cm
Height (English) 4.3 in.
Height (Metric) 10.92 cm
Show More Show Less