missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One 384-well μClear™ Bottom Polystyrene Microplates
Greiner Bio-One 384-Well μClear™ Bottom Polystyrene Microplates is free of detectable DNase, RNase, human DNA.
$1243.70 - $1415.10
| Catalog Number | Mfr. No. | Color | Sterility | Binding Property | Price | Quantity | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Color | Sterility | Binding Property | Price | Quantity | |||
|
07000059
|
Greiner Bio-One
781095 |
White, Clear Bottom | Non-sterile | Medium Binding |
Case of 40 Each for $1,415.10
|
|
|||
|
07000057
|
Greiner Bio-One
781096 |
Black | Non-sterile | Medium Binding |
Case of 40 Each for $1,243.70
|
|
|||
|
07000053
|
Greiner Bio-One
781097 |
Clear | Sterile | High Binding |
Case of 40 Each for $1,392.57
|
|
|||
Description
- Non-Pyrogenic
- Material: Polystyrene
- Free of detectable DNase, RNase, human DNA
- Traced way back to production through defined LOT number system
- Well-to-well spacing: 4.5mm
- μClear™ bottom
Certifications
DIN ISO 9001
Specifications
| Standard | |
| 16 x 24 | |
| Polystyrene | |
| 384 |