missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One 384-well μClear™ Bottom Polystyrene Microplates
Greiner Bio-One 384-Well μClear™ Bottom Polystyrene Microplates is free of detectable DNase, RNase, human DNA.
Supplier: Greiner Bio-One 781095
Description
- Non-Pyrogenic
- Material: Polystyrene
- Free of detectable DNase, RNase, human DNA
- Traced way back to production through defined LOT number system
- Well-to-well spacing: 4.5mm
- μClear™ bottom
Certifications
DIN ISO 9001
Specifications
| No | |
| Standard | |
| 16 x 24 | |
| White, Clear Bottom | |
| 384 | |
| Non-treated | |
| Square, Flat Bottom (F-well) | |
| 10 | |
| White |
| Medium Binding | |
| With Lid | |
| Medium Binding | |
| Polystyrene | |
| Non-sterile | |
| 131 μL | |
| 40 | |
| 40/Cs. |