missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ 360 XPlus II Labels, B-427 Self Laminating Vinyl
High performance labels for use with the Brady 360X-Plus II Thermal Transfer Printer. Brady Thermal Transfer 360 Xplus II Labels Printer Labels are made of vinyl cloth with repositionable rubber adhesive
Supplier: Brady™ THT854272
Description
- For use with 360 Xplus II thermal transfer printers
- Made of B-427 self laminating vinyl with permanent rubber adhesive
Chemical Identifiers
| UL Recognized | |
| Permanent Acrylic | |
| Matte | |
| Thermal Transfer | |
| Wire and cable marking, panel identification | |
| Rectangle | |
| -70°C to +70°C | |
| 0.102 mm |
| Suggested ribbon series: R4300; R4500; R6200 | |
| Clear, White | |
| Self-laminating Vinyl (B-427) | |
| 360 XPlus II Label | |
| -70°C | |
| -94°F to +158°F | |
| 0.004 in. |
Specifications
| UL Recognized | |
| Permanent Acrylic | |
| Matte | |
| Self-laminating Vinyl (B-427) | |
| 360 XPlus II Label | |
| THT 76 mm Core Printers;i7500 | |
| -70°C | |
| 2000 Label(s) / Roll | |
| Rectangle | |
| 2 x 6 in. (W x H) | |
| -94°F to +158°F | |
| 0.004 in. | |
| 55.88 mm | |
| 2 in | |
| 50.80 mm | |
| 6 in | |
| 152.40 mm | |
| THT-85-427-2 |
| Suggested ribbon series: R4300; R4500; R6200 | |
| Clear, White | |
| Die-cut | |
| Thermal Transfer | |
| Wire and cable marking, panel identification | |
| 1 | |
| THT-85-427-2 | |
| 2000/Pk. | |
| 50.80 mm (W) x 152.40 mm (H) | |
| 50.8 x 152.4 mm (W x H) | |
| -70°C to +70°C | |
| 0.102 mm | |
| 152.40 x 50.80 mm | |
| 50.80 mm | |
| 50.80 mm | |
| 1.5 in | |
| 38.10 mm |