Learn More
CDS Empore™ 3290 Strontium RAD DISK, 47 mm
Selectively bonding Sr2+ cations from sample solutions. Used for nucleid species detection. Reduce extraction time and solvent use for analytical preparation of aqueous environmental samples.
$5454.75 - $16364.30
Specifications
| Format | Disk |
|---|---|
| For Use With (Equipment) | Vacuum Manifolds or Automated SPE Equipment |
| Particle Size | 12 μm |
| Type | Extraction Disk |
| Catalog Number | Mfr. No. | Quantity | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Quantity | Price | Quantity | |||||
|
13-110-075
|
CDS Empore™
98040500641EA |
20/Pk. |
Pack of 20 Each for $5,454.75
|
|
|||||
|
13-110-076
|
CDS Empore™
98040500641 |
60/Cs. |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
Empore™ RAD Disks provide an efficient alternative to conventional radiochemical sample preparation methods that use wet chemistry or packed columns.
- Empore RAD disks provide a sample prep solution for large volume aqueous samples
- The disk format provides a large surface area for sorbent/sample contact
- Fast flow rates and high throughput may be realized with use of an Empore RAD disk
- RAD disks form convenient direct counting sources when used in applicable test methods
- Available with a variety of packings in 47 mm size
- Approved to detect Strontium-90 in DOE Method RP515
- Total Sr amount: not exceed 3 mg
- Method detection limit: 1 pCi/L for Strontium-90
Specifications
| Disk | |
| Vacuum Manifolds or Automated SPE Equipment | |
| 12 μm | |
| Extraction Disk |
To reduce the risks associated with environmental contamination, handling radiochemical materials or false negative results: Read, understand and follow all recommendations in the product MSDS and Instructions for Use.
To reduce the risks associated with radiochemical materials: Always wear the proper PPE (Personal Protection Equipment) when handling used product.
To reduce the risks associated with false negative results for radiochemicals: Always use the Empore™ Cesium Rad Disks by the expiration date.
To reduce the risks associated with environmental contamination: Dispose of used disks according to standard radiochemical procedures and regulations. Unused disks may be disposed of in accordance with standard procedure for laboratory waste.