missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ 316 Stainless Steel Capillary Tubing for HPLC

Catalog No. 05701105
Encompass
Change view
Click to view available options
Overall Length (Metric):
5 cm
20 cm
30 cm
50 cm
Diameter (Metric) Inner:
0.127 mm
0.25 mm
Color:
Blue
Red
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Overall Length (Metric) Diameter (Metric) Inner Color
05701105 30 cm 0.25 mm Blue
05701123 50 cm 0.25 mm Blue
05701143 5 cm 0.127 mm Red
05701145 20 cm 0.127 mm Red
03170431 50 cm 0.127 mm Red
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 05701105 Supplier Thermo Scientific™ Supplier No. UPU 114

Use cleaned, polished, passivated and ready-to-use Thermo Scientific™ 316 Stainless Steel Capillary Tubing for HPLC.

Use Thermo Scientific™ 316 Stainless Steel Capillary Tubing for ultra-high pressure applications. Prefinished, square, burr-free ends and interiors ensure minimum dead volume connections. Cleaned, polished and passivated, it is ready for immediate use. This tubing is not recommended for biological samples.

  • Suitable for ultra high pressure applications
  • Wide chemical compatibilty
  • Prefinished, square, burr-free ends and interiors to minimize dead volume connections

Specifications

For Use With HPLC
Type Capillary Tubing
Color Blue
For Use With (Application) HPLC
Diameter (English) Inner 0.010 in.
Diameter (Metric) Inner 0.25 mm
Overall Length (English) 11.811 in.
Overall Length (Metric) 30 cm
Material Stainless Steel

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.