missing translation for 'onlineSavingsMsg'
Learn More

ACCU-SCOPE™ 3078-LED Binocular Zoom Stereo Microscope on LED Stand

Catalog No. S012478
Change view
Click to view available options
Head Style:
Binocular, 45° Inclined
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Head Style
S012478 Binocular, 45° Inclined
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S012478 Supplier ACCU-SCOPE™ Supplier No. 3078LED

The ACCU-SCOPE™ 3078-LED microscope incorporates a newly designed optical system which provides sharp, high resolution, 3-dimensional views of image samples. The 3078-LED features a binocular viewing head, WF10x or 20 mm, 0.8x to 3.5x zoom range (8x to 35x with 10x eyepieces).

  • Optical System: Greenough
  • Viewing Head: Binocular or Trinocular viewing head, inclined 45°.
  • Interpupillary Distance Adjustment 54 to 75 mm, diopter adjustment ± 5 mm.
  • Eyepieces: WF10x focusable eyepieces, 20 mm field of view. Eyeguards included.
  • Objectives: Zoom magnification objective 0.8x to 3.5x (8x to 35x with 10x eyepieces). 1x glass shield included.
  • Focusing System: Dual focusing knobs with adjustable tension control.
  • Stage: Diffused stage plate in the base provides even illumination.
  • Stand: Variable LED incident and transmitted illumination, coarse focusing stand, 100 mm focusing travel, 5 w variable LED transmitted and reflected illuminators, pod holder, and universal power supply (110 V to 240 V).
  • Accessories: Dust cover and instruction manual.
  • Certification: ISO 9001: 2018 and ISO 14001: 2018
  • Warranty: 5-year limited warranty for parts, labor, and electronic components. 1-year warranty on LED bulb.

Specifications

Voltage 110/240 V
Magnification Power 8X to 35X
Objective Types Zoom Stereo
Head Style Binocular, 45° Inclined
Lighting Type LED
Eyepiece WF 10X/20 mm