missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ACCU-SCOPE™ 3076-DIA2 Trinocular Zoom Stereo Microscope on Advanced Diascopic Stand
Description
- Optical System: Greenough
- Viewing Head: Binocular or Trinocular viewing head, inclined 45°.
- Interpupillary Distance Adjustment: 54 to 76 mm, diopter adjustment ± 5 mm.
- Eyepieces: WF10x focusable eyepieces, 22 mm field of view. Eyeguards included.
- Objectives: Zoom magnification objective 0.67x to 4.5x.
- Anti-fungal treatment protects the optical system in hot, humid environments.
- Focusing System: Dual focusing knobs with adjustable tension control.
- Stage: Diffused stage plate in the base provides even illumination.
- Stand: Cast aluminum alloy. Advanced diascopic stand, 360° rotatable and sliding mirror with polished mirror on one side, silver metallic on the other. Coarse focus stand, 100 mm focusing travel, pod holder, 100 mm glass stage plate, optional arm rest (CAT# 112-30-20). Accepts single fiber bundle (CAT# 112-20-01: not included) with LED light source (CAT# 15918; not included).
- Accessories: Dust cover and instruction manual.
- Certification: ISO 9001: 2018 and ISO 14001: 2018
- Warranty: 5-year limited warranty for parts, labor, and electronic components.
Specifications
Specifications
| Voltage | 110/240 V |
| Magnification Power | 6.7X to 45X |
| Objective Types | Zoom Stereo |
| Head Style | Binocular, 45° Inclined |
| Lighting Type | LED |
| Eyepiece | WF 10X/22 mm |