missing translation for 'onlineSavingsMsg'
Learn More

ACCU-SCOPE™ 3076-DIA Trinocular Microscope with LED Diascopic Stand

Catalog No. 01189227
Change view
Click to view available options
Head Style:
Trinocular, 45° Inclined
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Head Style
01189227 Trinocular, 45° Inclined
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01189227 Supplier ACCU-SCOPE™ Supplier No. 3076DIA

The ACCU-SCOPE™ 3076-DIA features a trinocular viewing head, inclined 45°, rotatable 360° WF10x or 22 mm eyepieces with built in diopter adjustments, diascopic focusing stand for brightfield and oblique illumination observation methods, 360° rotatable mirror, and an integrated LED.

  • Optical System: Greenough
  • Viewing Head: Binocular or Trinocular viewing head, inclined 45°.
  • Interpupillary Distance Adjustment: 54 to 76 mm, diopter adjustment ± 5 mm.
  • Eyepieces: WF10x focusable eyepieces, 22 mm field of view. Eyeguards included.
  • Objectives: Zoom magnification objective 0.67x to 4.5x.
  • Anti-fungal treatment protects the optical system in hot, humid environments.
  • Focusing System: Dual focusing knobs with adjustable tension control.
  • Stage: Diffused stage plate in the base provides even illumination.
  • Stand: Cast aluminum alloy. LED diascopic stand, 360° rotatable mirror with polished mirror on one side, silver metallic on the other. Plastic arm rest. Variable transmitted coarse focus stand, 100 mm focusing travel, pod holder, 180 mm glass stage plate, and external control pad,
  • Accessories: Dust cover and instruction manual.
  • Certification: ISO 9001: 2018 and ISO 14001: 2018
  • Warranty: 5-year limited warranty for parts, labor, and electronic components.1 year warranty on LED bulb

Specifications

Voltage 110/120 V
Magnification Power 6.7X to 45X
Objective Types Zoom Stereo
Head Style Trinocular, 45° Inclined
Lighting Type LED
Eyepiece 10X/22 mm