missing translation for 'onlineSavingsMsg'
Learn More

ACCU-SCOPE™ 3075-LED Binocular Zoom Stereo Microscope on LED Stand
GREENER_CHOICE

Catalog No. 01189228
Change view
Click to view available options
Head Style:
Binocular, 45° Inclined
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Head Style
01189228 Binocular, 45° Inclined
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01189228 Supplier ACCU-SCOPE™ Supplier No. 3075LED

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

The ACCU-SCOPE™ 3075- LED Zoom Stereo Series offers a 0.67x to 4.5x zoom range and delivers unprecedented clarity, detail, and accurate color rendition for industrial, OEM and classroom applications. The 3075-LED features a binocular viewing head, dovetail focusing stand with coarse focus adjustment.

  • Optical System: Greenough
  • Viewing Head: Binocular or Trinocular viewing head, inclined 45°.
  • Interpupillary Distance Adjustment: 54 to 76 mm, diopter adjustment ± 5 mm.
  • Eyepieces: WF10x focusable eyepieces, 22 mm field of view. Eyeguards included.
  • Objectives: Zoom magnification objective 0.67x to 4.5x.
  • Anti-fungal treatment protects the optical system in hot, humid environments.
  • Focusing System: Dual focusing knobs with adjustable tension control.
  • Stage: Diffused stage plate in the base provides even illumination.
  • Stand: Cast aluminum alloy. LED stand, variable incident and transmitted coarse focus stand, 100 mm focusing travel, pod holder, stage clips, and universal power supply.
  • Accessories: Dust cover and instruction manual.
  • Certification: ISO 9001: 2018 and ISO 14001: 2018
  • Warranty: 5-year limited warranty for parts, labor, and electronic components.

Specifications

Voltage 110/240 V
Magnification Power 6.7X to 45X
Objective Types Zoom Stereo
Head Style Binocular, 45° Inclined
Lighting Type LED
Eyepiece WF 10X/22 mm