missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Nitrile Class 100 Cleanroom Sterile Gloves (ISO 5)
Class 100 (ISO 5) Cleanroom Gloves, ambidextrous, sterile, chemical resistance to a range of common chemicals and substances.
Supplier: Fisherbrand™ 12892007F
Description
- 10 Pairs/Pack, 20 Packs/Case, 400 Gloves Total
- Class 100
- Color: White
- Hand specific, anatomical shape
- Complies with the requirements of the Glove Standard EN420:2003+A1:2009, the European Medical Gloves Standard EN455 (Parts 1, 2, and 3) and EN374-1:2016, EN374-5 (VIRUS)
- Sterile
- Powder free, latex free
- Beaded cuff
- Nitrile
- AQL 1.5
Specifications
| EN420:2003+A1:2009, the European Medical Gloves Standard EN455 (Parts 1, 2 & 3) & EN374-1:2016 | |
| Yes | |
| White | |
| 7 mil | |
| Yes | |
| 5 mil | |
| Powder Free | |
| Sterile | |
| 10 Pairs/Pack, 20 Packs/Case, 400 Gloves Total | |
| 12 in. |
| Class 100 (ISO 5) | |
| 1.5 | |
| Fingertip Textured | |
| 0.18 mm | |
| Nitrile | |
| 0.13 mm | |
| 8.5 | |
| Bacteria, Fungi WITH Virus Protection | |
| 15 MPa | |
| 30.48 cm |