missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Nitrile Class 100 Cleanroom Sterile Gloves (ISO 5)

Class 100 (ISO 5) Cleanroom Gloves, ambidextrous, sterile, chemical resistance to a range of common chemicals and substances.

Supplier:  Fisherbrand™ 12892007D

 View more versions of this product

Catalog No. 12892007D

Only null left
Explore available promotions

Description

Description

  • 10 Pairs/Pack, 20 Packs/Case, 400 Gloves Total
  • Class 100
  • Color: White
  • Hand specific, anatomical shape
  • Complies with the requirements of the Glove Standard EN420:2003+A1:2009, the European Medical Gloves Standard EN455 (Parts 1, 2, and 3) and EN374-1:2016, EN374-5 (VIRUS)
  • Sterile
  • Powder free, latex free
  • Beaded cuff
  • Nitrile
  • AQL 1.5
Specifications

Specifications

EN420:2003+A1:2009, the European Medical Gloves Standard EN455 (Parts 1, 2 & 3) & EN374-1:2016
Yes
White
7 mil
Yes
5 mil
Powder Free
Sterile
10 Pairs/Pack, 20 Packs/Case, 400 Gloves Total
12 in.
Class 100 (ISO 5)
1.5
Fingertip Textured
0.18 mm
Nitrile
0.13 mm
7.5
Bacteria, Fungi WITH Virus Protection
15 MPa
30.48 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions