missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Nitrile Class 100 Cleanroom Non-Sterile Gloves (ISO 5)
Class 100 (ISO 5) Cleanroom Gloves, ambidextrous, non-sterile, chemical resistance to a range of common chemicals and substances.
Supplier: Fisherbrand™ 12892006C
Description
- Class 100
- Color: White
- Ambidextrous
- Complies with the requirements of the Glove Standard EN420:2003+A1:2009, the European Medical Gloves Standard EN455 (Parts 1, 2 & 3) & EN374-1:2016, EN374-5 (VIRUS)
- Non-sterile
- Powder free, latex free
- Beaded cuff
- Nitrile
- AQL 1.5
Specifications
| ISO 5 | |
| Class 100 (ISO 5) | |
| 1.5 | |
| Fingertip Textured | |
| 0.14 mm | |
| Nitrile | |
| 0.10 mm | |
| Large | |
| Bacteria, Fungi WITH Virus Protection | |
| 30.5 cm |
| EN420:2003+A1:2009, the European Medical Gloves Standard EN455 (Parts 1, 2 & 3) & EN374-1:2016 | |
| Yes | |
| White | |
| 5.6 mil | |
| Yes | |
| 4 mil | |
| Powder Free | |
| Non-sterile | |
| 12 in. |