missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Nitrile Class 100 Cleanroom Non-Sterile Gloves (ISO 5)

Class 100 (ISO 5) Cleanroom Gloves, ambidextrous, non-sterile, chemical resistance to a range of common chemicals and substances.

Supplier:  Fisherbrand™ 12892006A

 View more versions of this product

Catalog No. 12892006A

Only null left
Explore available promotions

Description

Description

  • Class 100
  • Color: White
  • Ambidextrous
  • Complies with the requirements of the Glove Standard EN420:2003+A1:2009, the European Medical Gloves Standard EN455 (Parts 1, 2 & 3) & EN374-1:2016, EN374-5 (VIRUS)
  • Non-sterile
  • Powder free, latex free
  • Beaded cuff
  • Nitrile
  • AQL 1.5
Specifications

Specifications

ISO 5
Class 100 (ISO 5)
1.5
Fingertip Textured
0.14 mm
Nitrile
0.10 mm
Small
Bacteria, Fungi WITH Virus Protection
30.5 cm
EN420:2003+A1:2009, the European Medical Gloves Standard EN455 (Parts 1, 2 & 3) & EN374-1:2016
Yes
White
5.6 mil
Yes
4 mil
Powder Free
Non-sterile
12 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions