missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Nitrile Class 100 Cleanroom Non-Sterile Gloves (ISO 5)
GREENER_CHOICE

Catalog No. 12892006E
Change view
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
12892006E X-Small
12892006A Small
12892006B Medium
12892006C Large
12892006D X-Large
12892006F 2X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 12892006E Supplier Fisherbrand™ Supplier No. 12892006E
Only null left

Class 100 (ISO 5) Cleanroom Gloves, ambidextrous, non-sterile, chemical resistance to a range of common chemicals and substances.

  • Class 100
  • Color: White
  • Ambidextrous
  • Complies with the requirements of the Glove Standard EN420:2003+A1:2009, the European Medical Gloves Standard EN455 (Parts 1, 2 & 3) & EN374-1:2016, EN374-5 (VIRUS)
  • Non-sterile
  • Powder free, latex free
  • Beaded cuff
  • Nitrile
  • AQL 1.5

Specifications

Certifications/Compliance ISO 5
Certifications/Compliance (Europe) EN420:2003+A1:2009, the European Medical Gloves Standard EN455 (Parts 1, 2 & 3) & EN374-1:2016
Cleanroom Class Class 100 (ISO 5)
Accelerator Free Yes
AQL 1.5
Color White
Exterior Finish Fingertip Textured
Finger Thickness (English) 5.6 mil
Finger Thickness (Metric) 0.14 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 4 mil
Palm Thickness (Metric) 0.10 mm
Powdered Powder Free
Size X-Small
Sterility Non-sterile
EN ISO 374 - 5 Bacteria, Fungi WITH Virus Protection
Length (English) 12 in.
Length (Metric) 30.5 cm
Show More Show Less