missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf Research™ 3 neo Single Channel Pipettes
Experience next-gen manual pipetting: Boost efficiency with 'fast' volume selection or benefit from one-handed adjustment in 'easy' mode. Improve your reproducibility with a volume lock and temporary adjustments for different workflows. Enjoy ergonomic comfort with a short button and low forces.
Supplier: Eppendorf 3174000008
Description
- Mechanical air-cushion pipette with 2-button operation (one operating element for volume adjustment / pipetting, and one for tip ejection), and customizable settings for easy, ergonomic, and reliable pipetting
- Pipetting performance beyond ISO 8655 requirements when used with original Eppendorf™ pipette tips
- Ergonomic design according to the Eppendorf PhysioCare Concept™ balanced, organic, lightweight, and featuring low pipetting forces
- Spring-loaded tip cones reduce tip attachment and ejection forces, minimizing the risk of strain injuries
- Temporary adjustment to increase accuracy for various liquid types, tip geometries, or altitude without permanently altering the factory calibration
- Removable labeling and marking options with ColorTag pipette marking rings sold separately
- Full autoclavability, high UV and chemical resistance, along with easy disassembly and reassembly, facilitate versatile use and effortless decontamination and cleaning
Specifications
| ISO 8655, ACT (US) Label | |
| Autoclavable | |
| Reusable | |
| Ergonomic | |
| 1 | |
| No | |
| Adjustable Single Channel Pipette | |
| Ergonomic | |
| Adjustment Tool, Grease for Pipettes, Locking ring | |
| 24 Month | |
| 80 g |
| epT.I.P.S.™ | |
| Blue | |
| Pipette Tips | |
| Polypropylene | |
| Research | |
| Non-sterile | |
| 50 to 1000 μL | |
| Pipette Tip 1000 μL | |
| 1 Pk. | |
| 71 mm |