missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius 3 Branch Microsart™ Manifolds with Funnels
Description
- 100% stainless steel for minimized cleaning effort
- Full autoclavability without disassembly
- Sterile venting in critical applications
- Reduced risk of secondary contamination
- Quick connection adapters for fast connection of tubing and fast interconnection of 2 manifolds
- Low working height for ergonomic working in laminar flow
- Accurately detects and quantifies microorganisms in liquid samples
- Method of choice for liquid testing
- Provides reliable and reproducible results
Specifications
Specifications
| Disposable | Reusable |
| Filter Type | Manifold |
| Material | Stainless Steel |
| Sterility | Non-sterile |
| Includes | 100 mL Stainless Steel Funnels |
| Quantity | 1 |
| Type | Manifold |
| Volume (Metric) | 100 mL |
| Length (Metric) | 474 mm |
| Width (Metric) | 98 mm |
| Show More |