missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Caframo™ 3 Blade Turbine Propeller

3 Blade Turbine Propeller with set screws is composed of electropolished 316L stainless steel. For high shear mixing with moderate vortexing.
Specifications
| Diameter (English) | 2 in. |
|---|---|
| Diameter (Metric) | 50 mm |
| For Use With (Equipment) | Caframo and Fisherbrand Overhead Stirrers |
| Includes | Blade only (shaft sold separately) |
| Material | Stainless Steel (316L) |
Description
- Turbine 3 blade propeller
- Electropolished 316L stainless steel
- High shear with moderate vortexing characteristics
Specifications
| 2 in. | |
| Caframo and Fisherbrand Overhead Stirrers | |
| Stainless Steel (316L) |
| 50 mm | |
| Blade only (shaft sold separately) | |
| 0.6 oz. |