missing translation for 'onlineSavingsMsg'
Learn More

Caframo™ 3 Blade Turbine Propeller
GREENER_CHOICE

3 Blade Turbine Propeller with set screws is composed of electropolished 316L stainless steel. For high shear mixing with moderate vortexing.

Supplier:  Caframo™ A553

 View more versions of this product

Catalog No. 14501100

Only null left

Description

Description

  • Turbine 3 blade propeller
  • Electropolished 316L stainless steel
  • High shear with moderate vortexing characteristics
Specifications

Chemical Identifiers

2 in.
Caframo and Fisherbrand Overhead Stirrers
Stainless Steel (316L)
50 mm
Blade only (shaft sold separately)
0.6 oz.

Specifications

2 in.
50 mm
Caframo and Fisherbrand Overhead Stirrers
Impeller
Stainless Steel (316L)
0.375 in.
9.5 mm
Blade only (shaft sold separately)
15.9 g
0.6 oz.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions