missing translation for 'onlineSavingsMsg'
Learn More

PureAire Monitoring Systems 24VDC Horn & Strobe

Catalog No. 18222001
Change view
Click to view available options
Color:
Blue
Red
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
18222001 Blue
296368630 Red
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 18222001 Supplier PureAire Monitoring Systems Supplier No. 42004

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

PureAire Monitoring Systems 24VDC Horn & Strobe combines the features of a mini sounder, and a xenon strobe

  • Available in 18-30VDC
  • Fully integrated xenon strobe circuit
  • Available in two dome colors: red, and blue
  • Suitable for internal or external locations where a combination of high sound output and visual signal is required
  • Ideal for wall or panel mount
  • Heavy duty ABS plastic body
  • 82-100dB @ 10′ (92-110dB @ 1m)
  • Type 4X, IP54
  • 2-year warranty
  • CE and UL Compliant
  • PLC compatible

Specifications

Certifications/Compliance CE Compliant
Color Blue
Diameter (English) 3.7 in.
Dimensions (L x W x H) 7 x 7 x 7 in.
For Use With (Equipment) PureAire Oxygen, Toxic and Combustible Gas Monitors
Type Mini Sounder (Fully Integrated Xenon Strobe)
For Use With (Application) Used in spaces where personnel need to be alerted to a gas leak and/or unsafe oxygen levels to unsafe conditions.
Height (English) 3.5 in.
Height (Metric) 88.9 mm
Length (Metric) 178 mm
Material Heavy Duty ABS
Temperature Range (English) 14°F to 131°F
Temperature Range (Metric) -10°C to +55°C
Voltage 18-28 V
Warranty 2 Year
Weight (English) 0.78 lb.
Weight (Metric) 0.35 kg
Width (English) 3.7 in.
Width (Metric) 93 mm
Show More Show Less