missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Parter Medical Products™ 24-Hour Urine Containers
Proprietary, leak-resistant closure system assures specimen integrity during collection and transport to the laboratory
$294.09 - $372.53
Specifications
| Product Type | 24-Hour Urine Specimen Collection Container |
|---|---|
| Graduated | Yes |
| Material | HDPE |
| Sterility | Non-sterile |
| Closure Size | 70 mm |
| Catalog Number | Mfr. No. | Volume (Metric) | Closure Type | Format | No. per Case | Price | Quantity & Availability | ||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Volume (Metric) | Closure Type | Format | No. per Case | Price | Quantity & Availability | ||
|
19810263
|
Parter Medical Products™
126919L |
3 L | Screw Cap | Vertical Space Saver | 40/Cs. |
Case of 40 Each for $294.09
|
|
||
|
22150367
|
Parter Medical Products™
126920 |
3 L | EZ-UP Spout Cap | Vertical Space Saver | 40/Cs. |
Case of 40 Each for $326.06
|
|
||
|
22150117
|
Parter Medical Products™
126910 |
3.5 L | EZ-UP Spout Cap | Horizontal Space Saver | 40/Cs. |
Case of 40 Each for $372.53
|
|
||
Description
- Ergonomic Design
- Balanced CG
- Capacity: 3.5L
- EZ-UP Spout Cap (optional)
- Manufactured from pure virgin, UV filtering, medical grade HDPE
- Choice of integrated 30mL 6N HCl or none (Value style)
Specifications
| 24-Hour Urine Specimen Collection Container | |
| HDPE | |
| 70 mm | |
| Used by both the patients and the health care professional for collection and transport of specimen to the laboratory |
| Yes | |
| Non-sterile | |
| Amber |