missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Parter Medical Products™ 24-Hour Urine Containers
Description
- Ergonomic Design
- Balanced CG
- Capacity: 3.5L
- EZ-UP Spout Cap (optional)
- Manufactured from pure virgin, UV filtering, medical grade HDPE
- Choice of integrated 30mL 6N HCl or none (Value style)
Specifications
Specifications
| Product Type | 24-Hour Urine Specimen Collection Container |
| Closure Type | Screw Cap |
| Graduated | Yes |
| Material | HDPE |
| Sterility | Non-sterile |
| Closure Size | 70 mm |
| Color | Amber |
| Format | Vertical Space Saver |
| For Use With (Application) | Used by both the patients and the health care professional for collection and transport of specimen to the laboratory |
| No. per Case | 40/Cs. |
| Show More |