missing translation for 'onlineSavingsMsg'
Learn More

Justrite™ 23 Gallon Under Fume Hood Solvent/Flammable Liquid Safety Cabinet With Self-Closing Doors
GREENER_CHOICE

Catalog No. 19822345
Change view
Click to view available options
Color:
Light Neutral
Silver
Yellow
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19822345 Yellow
19822343 Light Neutral
19822344 Silver
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19822345 Supplier Justrite™ Supplier No. 883620

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Increase workplace safety and improve cleaniliness with the proper safety and storage equipment. The Justrite™ 23 Gallon Under Fume Hood Solvent/Flammable Liquid Safety Cabinet With Self-Closing Doors is fully compliant and designed for safe storage of solvents and flammables in laboratories.

  • Low-Profile EcoPolyBlend Accumulation Centers only measure 5-1/2 in. high for easy handling of drums
  • Made of recycled polyethylene, these accumulation centers are nearly impervious to chemicals, including acids and corrosives
  • Seamless construction eliminates leaks, making these ideal for drum filling and dispensing operations
  • Self-locating grates won't ride-up, and are removable for easy cleaning

Specifications

Material Steel (CR)
Dimensions (D x W x H) 21.625 x 36 x 35.75 in.
Width (English) Exterior 36 in.
Height (English) Exterior 35.75 in.
Description Cold-rolled Steel (18 ga)
Door Style Self-close
Load Bearing Capacity 23 gal.
Color Yellow
Depth (English) Exterior 21.625 in.