missing translation for 'onlineSavingsMsg'
Learn More

Justrite™ 22 Gallon Sure-Grip™ EX Slimline Flammable Safety Cabinet With Shelves and Self-Closing Door
GREENER_CHOICE

Catalog No. 19822410
Change view
Click to view available options
Color:
White
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19822410 White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19822410 Supplier Justrite™ Supplier No. 892225

Increase workplace safety and improve cleaniliness with the proper safety and storage equipment. The Justrite™ 22 Gallon Sure-Grip™ EX Slimline Flammable Safety Cabinet With Shelves and Self-Closing Door is a useful tool to help follow company-established color coding practices for flammable storage.

Use alone or alongside larger cabinets for expanded storage when floor space is limited. The standard slimline cabinet is 18 in. (457-mm) deep and fits flush alongside a 45-gallon (170-L) cabinet. The deep slimline cabinet is 34 in. (864-mm) deep and fits alongside a 60- or 90-gallon (227- or 341-L) cabinet. Both cabinets measure only 23-1/4 in. (591-mm) wide. These cabinets have all the great features and benefits of our classic cabinets as outlined below.

Specifications

Load Bearing Capacity 22 gal. (83 L)
Door Style Self-close
Color White
Description Cold-rolled Steel (18 ga)
Material Steel (CR)
Dimensions (D x W x H) 18 x 23.25 x 65 in.
Certifications/Compliance NFPA, OSHA, IFC, FM Approved