missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Enespro™ Enespro™ 20 cal Ultrasoft Arc Flash Coverall
Durable and comfortable ultrasoft coveralls offer a unique blend of 88% cotton and 12% high-tenacity nylon for a smooth feel. The inherently FR material delivers exceptional performance and reliability.
Supplier: Enespro™ C88UWLG32
Description
- Action back allows for full range of motion
- All metal covered to ensure no contact with skin
- Chest pockets with flaps and hidden snap closures
- Comfortable sewn-in elastic waist for better fit
- Convenient side pass-through pockets for access to pant pockets
- Two front pockets with pass-through for access to pants pockets
- FR fabric will not melt, drip or ignite
Specifications
| Coveralls | |
| Unisex | |
| Navy | |
| Elastic (Stitched-in) | |
| Collared | |
| Zipper | |
| Non-sterile | |
| Flame | |
| ASTM F1506, OSHA 1910.269, NFPA 70E, CSA Z462 | |
| Electrical Contractors, Manufacturing, Oil and Gas |
| Large | |
| Cotton, Nylon | |
| Reusable | |
| Open | |
| Unhooded | |
| Stitched | |
| CAT 2 | |
| 20 cal/cm² | |
| None | |
| Coveralls |