missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ 2-Way View Polystyrene Fire Extinguisher Sign: FIRE EXTINGUISHER, pictogram
Description
- Polystyrene material is abrasion-resistant and chemical-resistant
- Polystyrene signs are thin, pliable, and durable
- Safety signs are important facility visuals that are vital to communicating warnings and other safety information
- For indoor and outdoor use
Specifications
Specifications
| Material | Polystyrene |
| Quantity | 1 Ea. |
| Mounting Type | Corner Holes |
| Height (English) | 12 in. |
| Max. Temperature (English) | 176°F |
| Min. Temperature (English) | -40°F |
| Width (English) | 4 in. |
| Shape | Rectangular |
| Temperature Range (English) | -40°F to 176°F |
| Languages | English |
| Show More |