missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Utility Cart with Wired Shelves, Chrome
Carts consist of wire shelves with plastic split sleeves, two one-piece handles, donut bumpers, and casters.
Supplier: Fisherbrand™ FS2442NC2UC
Description
- Chrome-plated models are suitable for a variety of dry environments and include 5 in. (127 mm) polyurethane casters with plated caster horns
- Shelf construction makes units easy to assemble and makes relocation of shelves quick and simple
- Open wire construction minimizes dust accumulation, maximizes visibility and air circulation.
Chemical Identifiers
| Wire Utility Cart | |
| Silver | |
| 39 in. | |
| 900 lb. | |
| Chrome |
| Not Autoclavable | |
| Storage and Transport | |
| 99 cm | |
| 408 kg |
Specifications
| Not Autoclavable | |
| Silver | |
| Storage and Transport | |
| 99 cm | |
| 106.7 cm | |
| 408 kg | |
| 2 | |
| 41 lb. | |
| 61 cm |
| Wire Utility Cart | |
| 42 x 24 x 39 in. | |
| 39 in. | |
| 42 in. | |
| 900 lb. | |
| Chrome | |
| 18.7 kg | |
| 24 in. |